Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Assembly is one colored housing with two tips.
SMH SY Connector SY6320G1 - 2/0 Wire Gauge - 350 Amp - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wire Gauge | 2/0 ga |
Product Details
| Assembly Required | Yes |
| Type | SMH |
| Color | Gray |
| Manufacturers Part Number | SY6320G1 |
| Amperage | 350 A |
| Brand | TVH Parts |