Hose Grip Clothes Washer Connector
Write a Review
|
Questions & Answers (0)
Product Description
Made of elastomeric PVC material to ensure leak-free operation and for long lasting durability. Connects washing machines to proper drainage. Works with 2" x 1-1/2" standpipe to 1" x 1 1/16" hose. Color is Gray. Size is and 2-3/4" dia x 1-9/32" H. Package quantity is 20.
PRICE
$12.75
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 1-9/32 in |
| Diameter | 2-3/4 in |
Product Details
| Material | Rubber |
| Package Quantity | 20 |
| Color | Gray |
| Connection Style | Clamp |
| Manufacturers Part Number | HG-1 |
| Fitting Type | Hose Grip Clothes Washer Connector |
| Brand | Fernco |