Lithonia Lighting SBL4 LP835, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT
Write a Review
|
Questions & Answers (0)
Product Description
An affordable digital lighting platform designed to deliver general ambient lighting for surface-mount ceiling applications in schools, offices and hospitals. The LED technology ensures reliable color consistency and extended service life. This solution provides the look similar to that of an existing fluorescent wrap, but provide all of the great benefits of LED technology: energy-savings, long life, and maintenance savings.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-3/4 in |
| Width | 9-1/4 in |
| Height | 3-1/4 in |
| Weight | 15 lbs |
Product Details
| Type | Square Wraparound |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 82 |
| Wattage | 27 W |
| Voltage | 120/277 V |
| Dimmable | Yes |
| Material | Metal/Acrylic Lens |
| Description | 4' LED Square-Basket Wraparound |
| Package Quantity | 1 |
| Manufacturers Part Number | SBL4 LP835 |
| Lumens | 3169 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |