Lithonia Lighting® TNSL LED Strip Light, 3500/6000/10000 Lumens, 35/40/50K, 46-3/8"L, White
Write a Review
|
Questions & Answers (0)
Product Description
The 4ft TNSL is a versatile, light-duty LED strip light designed to deliver flexible, high-performance illumination for workshops, garages, closets, and other task-oriented spaces. Featuring switchable lumen outputs and selectable color temperatures, TNSL allows users to easily customize lighting to fit a variety of environments. Designed with installation flexibility in mind, TNSL can be surface mounted or suspended and linked together in runs of up to six fixtures for expanded coverage.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-3/8 |
| Width | 3-3/8 in |
| Height | 2-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | LED Strip Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3500, 4000, 5000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Suspended or Surface |
| Wattage | 80 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Steel |
| Lens Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 293YV5 |
| Lumens | 3500, 6000, 10000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |