Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2302045

MPN #: BULK-GMT-SBR-70

SBR Rubber Push-In Grommet for 1-1/4" Hole ID and 1/16" Edge Thickness - 7/8" ID - Pack of 10

Product Description
Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. SBR Rubber is the most common grommet material due to its good abrasion resistance.

PRICE
$14.25

Min. purchase quantity is 5
5
5
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Hole ID1-1/4"
Fits Edge Thickness1/16"
Grommet Height7/16"
Grommet Outside Dimension1-5/8"
Grommet Inside Dimension7/8"

Product Details

ColorBlack
For Use WithGeneral Purpose
For Outdoor UseNo
Durometer55A
Temperature Range-20 to 170 () °F
MaterialSBR
Package Quantity10
Manufacturers Part NumberBULK-GMT-SBR-70
BrandUSA Sealing

Compliance & Certifications

CertificationsAN931-14-20