SBR Rubber Sheet No Adhesive - 60A - 1/8" Thick x 36" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
SBR is a good economical choice for general purpose use and offers good abrasion resistance.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3 ft |
| Thickness | 1/8 in |
| Tensile Strength | 400 psi |
| Density | 1.50 g/cm³ |
| Tear Strength | 16 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -45 to 200 °F |
| Durometer | 60A |
| UV Resistance | Fair |
| Compression Set | 0.38 |
| Material | SBR |
| Description | SBR Rubber Sheet No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-SBR60-84 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Fair |
| Oil Resistance | Fair |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 AA 603 |