Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winco

Model # :WBB1358078

MPN #: SBS-16

Winco SBS-16 Siliconee Baking Mat, 16-1/2"L, 11-7/8"W, Rectangular - Pkg Qty 10

Product Description
Winco SBS-16 Silicone Baking Mat, 16-1/2"L, 11-7/8"W, Rectangular

Silicone Baking Mat, Square 11 7/8" x 16 1/2.



PRICE
$140.00  Sold in packages of 10 / $14.00 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width11-7/8 in

Product Details

Package Quantity10
DescriptionSilicone Baking Mat
Manufacturers Part NumberSBS-16
ShapeRectangular
BrandWinco