Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170507

MPN #: SC-1210-AF

Speakman SC-1210-AF Commander® Exposed Shower

Product Description
Speakman SC-1210-AF Commander® Exposed Shower

The SC-1210-AF is an exposed chrome plated brass shower with polished chrome plated brass risers and gooseneck. The SC-1210-AF features 1/4 turn ceramic cartridges and four-arm cross handles with color-coded indexes. The valve body is reversible on 6 In. centers. Included with the SC-1210-AF is an S-2272-E2 showerhead.

Features:
  • Four-arm cross handles with color-coded indexes
  • 1/4 turn ceramic cartridges
  • Polished chrome plated brass risers and gooseneck
  • Includes S-2272-E2 showerhead
  • Meets ASME A112.18.1/CSA B125.1 standards
PRICE
$779.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Height24 in
Centers6 in
Connection Size1/2 in
Face Diameter2-3/4 in

Product Details

Gallons per Minute2.2 gal/min
Slide Bar IncludedNo
Pause/Trickle ControlNo
MaterialBrass, Ceramic, Plastic
Spray Pattern1
Manufacturers Part NumberSC-1210-AF
Multi FunctionNo
ShapeRound
BrandSpeakman
Drain IncludedYes
Number of Jets5
Number of Showerheads1
ColorSilver
SeriesCommander
Self Cleaning NozzleYes
Hose IncludedNo
Liters per Minute8.3 LPM
StyleCommercial
IncludesShowerhead & Chrome Plated Brass Risers
Number of Faucet Handles2
Valve TypeReversible
Connection StyleSweat or MNPT
DescriptionExposed Shower
Faucet Holes2
Handle StyleCross

Compliance & Certifications

ADA CompliantYes
WaterSense CertifiedNo