Speakman SM-3400 Sentinel Mark II® Regency Pressure Balance Valve W/ Volume Control Diverter
Write a Review
|
Questions & Answers (0)
Product Description
The Speakman Sentinel Mark II® Shower Valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman Sentinel Mark II Valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel Mark II SM-3400 valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Each valve is equipped with integral stops. Sentinel Mark II valves provide superior protection down to 2.0 GPM. The SM-3400 features a lever handle for easy operation. The SM-3400 is certified to meet ASSE 1016 and ASME A112.18.1/CSA B125.1 standards.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
Product Details
| Includes | Pipe Plug & Rough-In Template |
| Valve Type | Anti-Scald W/Diverter |
| Color | Silver |
| Valve Style | Colored Text, Right Side |
| Series | Sentinel Mark II® Regency |
| Manufacturers Part Number | SM-3400 |
| Handle Style | Lever |
| Gallons per Minute | 2 gal/min |
| Brand | Speakman |
Compliance & Certifications
| ADA Compliant | Yes |