Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170646

MPN #: VS-2054

Speakman VS-2054 Versatile ADA Pressure Balance Valve Shower

Product Description
The VS-2054 is a handicap shower combination which includes a hand-held shower with a 69 In. rubber lined steel hose, vacuum breaker, swivel connector and 30 In. Slide bar.

Features:
  • Handicap shower combination
  • VS-100-AF hand-held shower with 69 In. rubber lined stainless steel hose
  • VS-151-PC vacuum breaker
  • VS-120 swivel connector
  • VS-123 30 In. Slide bar.
PRICE
$245.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length69 in
Slide Bar Length30 in
Face Diameter3-1/8 in

Product Details

Number of Jets1
Number of Showerheads1
ColorSilver
SeriesVersatile ™ Shower
Gallons per Minute2.5 gal/min
Hose IncludedYes
Slide Bar IncludedYes
Pause/Trickle ControlYes
StyleTraditional
Mounting LocationWall
IncludesHand Shower, Hose, Wall Supply, & Slide Bar
MaterialStainless Steel, Plastic
DescriptionVersatile ADA Pressure Balance Valve Shower
Manufacturers Part NumberVS-2054
Multi FunctionNo
ShapeRound
BrandSpeakman

Compliance & Certifications

ADA CompliantYes