Ohaus® Scale Interface Kit, USB Kit R31 RC31 R41 RC41 V71
Write a Review
|
Questions & Answers (0)
Product Description
USB Kit R31 RC31 R41 RC41 V71 - offers seamless, high-speed data transfer and connectivity. It enhances device compatibility with modern peripherals, simplifies installation, and supports efficient workflow integration.
PRICE
$309.95
1
1
Ships in 75 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 7-1/8 in |
| Height | 2-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | Interface Cables & Kits |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Interface Kit |
| Color | Green |
| Manufacturers Part Number | 30037449 |
| For Use With | Fits Ranger 3000, 4000, Ranger Counting 3000, 4000 Models, Valor 7000 Models |
| Brand | Ohaus |