Ohaus® Power Adapter, 10W, 12V, Straight, For V22, V41, V51
Write a Review
|
Questions & Answers (0)
Product Description
Power Adapter 10W 12V Straight - provides efficient and stable power supply for compatible devices. Its compact design ensures easy installation and portability. With reliable voltage regulation and safety features, it protects equipment from power fluctuations.
PRICE
$125.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 7-1/8 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Adapter |
| Color | Black |
| Power Supply | AC Prong |
| For Use With | V22, V41, V51 |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Power Adapter |
| Manufacturers Part Number | 46001802 |
| Brand | Ohaus |