Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place. Fits 8-1/4"Wx23-7/8"Dx7"H bins. Priced Per Pack. Two Dividers per pack. Must be ordered in multiples of 18 packs.
Akro-Mils Width Divider 41284 For 30284 Stacking Bin, Price Per Pkg of 2 - Pkg Qty 43
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.60 Sold in packages of 43 / $7.20 ea
1
1
Expected on or around 08/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 1/4 in |
| Height | 5-7/8 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 41284 |
| Accessory Type | Divider |
| Brand | Akro-Mils |