Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296526

MPN #: L70-8

Kee Safety® Aluminum Railing Support, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Railing Support

This fitting, with holes provided for countersunk flat head screw fixings only, is designed to carry handrails along walls or to fix structures back to walls. The pipe passes through the fitting and cannot be joined within the fitting. Type 70 is also used to attach toeboards to the bases of guardrail uprights. Warning: These fittings are not to be used as base flanges for full height guardrails. 5/16" diameter fixing holes.
PRICE
$43.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$43.95
Buy 11 units - 25 units
$41.95Save $2.00 (5%)
Buy 26+ units
$40.95Save $3.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeRail Support
Pipe Outer Diameter1-7/8 in
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part NumberL70-8
Fitting TypeRail Support
BrandKee Safety