Prismacolor® Scholar Colored Pencil Set - 2B - 24 Assorted Colors Pack
Write a Review
|
Questions & Answers (0)
Product Description
Everyone from beginning art students to experienced crafters will love the silky smooth texture and strong, supple leads of Prismacolor Scholar Colored Pencils. Each of the art pencils feature hardened cores packed with vivid pigment for less breakage and more rich color laydown. At the same time, the creamy leads allow developing artists to experiment with blending and shading. Start your artistic journey with Prismacolor Scholar Art Pencils.
PRICE
$20.75
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Colored Pencil |
| Country of Origin | Made in USA |
| Description | Colored Pencils |
| Lead Color Family | Assorted |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | 92805 |
| Retractable | No |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | 2B |
| Brand | Prismacolor |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |