Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2217191

MPN #: SLT1-2448P

NPS Science Lab Table - Phenolic Top - 48"L x 24"W x 30"H - Black w/ Oak Legs

Product Description
The brand-new Phenolic Science Lab Tables will have "perfect chemistry" with any science classroom. These paragons of endurance are built with strong ash frame and side panel aprons beneath a solid, black, phenolic resin tabletop with a matte finish. The work surface is crack-resistant and can be modified using carbide-tipped tools. It is impervious to extreme cold, heat up to 275° F as well as damage from virtually any chemical, acid or possibly corrosive substance that may be found in a laboratory setting. Robust legs are spot-welded to the frame with metal-on-metal double-bolts on 13-gauge steel corner braces for maximal stability. The PSLT's feet are outfitted with rubber liquid-protective boots and adjustable glides for accurate floor leveling. This product meets or exceeds SEFA environmental industrial standards.

Features:
  • Solid Ash Legs And Apron
  • Rubber Liquid Protecting Boots
  • Legs Attach With Metal On Metal Double Bolt Through Assembly On 13-Gauge Steel Corner Braces
  • Adjustable Glides For Accurate Leveling
  • Black, 3/4" Thick Phenolic Top Is Highly Impervious To Most Chemicals, Acids, Corrosions, Stains And Moisture
  • Comparable To Epoxy Resin Tops
  • 10 Year Warranty


PRICE
$669.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height30 in
Weight74 lbs
Top Thickness3/4 in

Product Details

Assembly RequiredYes
TypePhenolic Top
Frame Color FamilyOak
Top Color FamilyBlack
StyleScience Table
DescriptionLab Table
Number of Compartments0
Package Quantity1
Frame MaterialWood
Leg TypeFixed
Manufacturers Part NumberSLT1-2448P
ShapeRectangle
Top MaterialPhenolic Resin
BrandNational Public Seating

Warranty

Warranty10 yr