NPS Science Lab Table - Phenolic Top - 60"L x 30"W x 30"H - Black w/ Oak Legs
Write a Review
|
Questions & Answers (0)
Product Description
The brand-new Phenolic Science Lab Tables will have "perfect chemistry" with any science classroom. These paragons of endurance are built with strong ash frame and side panel aprons beneath a solid, black, phenolic resin tabletop with a matte finish. The work surface is crack-resistant and can be modified using carbide-tipped tools. It is impervious to extreme cold, heat up to 275° F as well as damage from virtually any chemical, acid or possibly corrosive substance that may be found in a laboratory setting. Robust legs are spot-welded to the frame with metal-on-metal double-bolts on 13-gauge steel corner braces for maximal stability. The PSLT's feet are outfitted with rubber liquid-protective boots and adjustable glides for accurate floor leveling. This product meets or exceeds SEFA environmental industrial standards.
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 30 in |
| Weight | 115 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Phenolic Top |
| Frame Color Family | Oak |
| Top Color Family | Black |
| Style | Science Table |
| Description | Lab Table |
| Number of Compartments | 0 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | Fixed |
| Manufacturers Part Number | SLT1-3060P |
| Shape | Rectangle |
| Top Material | Phenolic Resin |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |