Scintillation Vial, 4mL, PE, with Attached White Screw Cap, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific offers high quality scintillation vials in three sizes to satisfy a range of applications. They are designed to provide consistently low background counts and are suitable for low activity counting. The smaller sizes are very economical to use since they require smaller quantities of solvent. The 4mL Polyethylene Scintillation Vial uses a full turn polyethylene screw cap. This small volume scintillation vial is the most economical size to use because it requires the least amount of solvent.
PRICE
$355.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 x 52mm |
Product Details
| Capacity | 4mL ml |
| Closure Type | Screw cap |
| Material | POLYETHYLENE (PE) |
| Sterile | No |
| Package Quantity | 2000 |
| Manufacturers Part Number | 101030 |
| Cap Color Family | White |
| Brand | Globe Scientific |