Features:
- Ultra-clear polypropylene
- Non-graduated
- Resealable bags of 50
- Leak-proof O-ring seal
- Sterile, RNase, DNase, Pyrogen free
- Packaged in resealable bags of 50
- White, printed graduations – Non-graduated available
Product Details
| Style | Self-Standing |
| Type | Microcentrifuge Tube |
| Capacity | 2 ml |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 1000 |
| Description | Screw-cap microtubes |
| Color | Clear |
| Manufacturers Part Number | C3172 |
| Brand | MTC Bio |