3M General Purpose Masking Tape 234 1.89"W x 60 Yards - Natural - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® General Purpose Masking Tape 234 Natural, 48mm x 55m, 24 per case
Made of crepe paper with rubber adhesive for long lasting durability. Medium temperature paint masking tape with excellent control unwind for use in masking and holding applications where temperatures reach 250F (121C) up to 1 hour. General purpose tape designed to be used in medium temperature paint bake operation. Color is Natural. Size is 48 mm x 55 m. Quantity is 24 per case Bulk. Tape Dispensers are also available.
Made of crepe paper with rubber adhesive for long lasting durability. Medium temperature paint masking tape with excellent control unwind for use in masking and holding applications where temperatures reach 250F (121C) up to 1 hour. General purpose tape designed to be used in medium temperature paint bake operation. Color is Natural. Size is 48 mm x 55 m. Quantity is 24 per case Bulk. Tape Dispensers are also available.
PRICE
$886.80 Sold in packages of 24 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60.15 yd |
| Width | 1.89 in |
| Thickness | 6 mil |
| Tensile Strength | 27 lb/in |
| Core Size | 3 in |
Product Details
| Type | General Purpose |
| Color | Natural |
| Application Temperature Range | 250 °F °F |
| Material | Crepe Paper |
| Package Quantity | 24 |
| Manufacturers Part Number | 70006319308 |
| Percent Elongation | 8 |
| Brand | 3M |