Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131764

MPN #: 7100148733

3M™ Scotch Weld™ DP105 Epoxy Adhesive, Duo-Pak, 48.5 ml Capacity, Clear - Pkg Qty 12

Product Description
3M™ Scotch-Weld™ Epoxy Adhesive DP105 is a very flexible, fast-setting, two-part epoxy adhesive that cures clear for invisible bond lines.

Features:
  • Extremely Flexible Adhesive Provides a Strong, Permanent Bond: There's no more versatile structural epoxy than 3M™ Scotch-Weld™ Epoxy Adhesive DP105. It works on a variety of substrates including metals, ceramics, glass, wood and many plastics. The low viscosity makes it easy to dispense and self-level; and an effective tool for filleting and potting. It features high shear strength and good peel and impact performance that, when combined with good flexibility, make it ideal for a variety of applications in the transportation, specialty vehicle, electrical, general industrial, sporting goods, construction, and consumer goods industries
  • Provides Handling Strength in About 20 Minutes: The mix ratio for 3M™ Scotch-Weld™ Epoxy Adhesive DP105 is 1:1 for quick, precise dispensing, and with a 5 minute working time there's some room for repositioning to keep projects on track. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 48 hours (at 72°F/22°C)
  • Versatile bonder for metals, plastics, glass, ceramics and composites
  • 5 minute work life with handling strength in approximately 20 minutes at room temperature
  • Flexible when cured, making it a good choice for bonding dissimilar surfaces
  • Maintains high shear and peel strength
Recommended Applications:
  • Glass to metal bonding where it sees significant temperature changes, such as glass oven doors
  • Bonding jewelry or other items where appearance is critical
  • Bonds many plastics
  • General attachment applications in a variety of industries
  • Replace 5 minute epoxy for improved performance


PRICE
$479.40  Sold in packages of 12 / $39.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5 ml

Product Details

Manufacturers Part Number7100148733
TypeAdhesive
Package Quantity12
ColorClear
Brand3M