DAP® RapidFuse® All Purpose Adhesive - 0.85 oz., Clear - 7079800155 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Hybrid adhesive technology creates a bond that won't get brittle over time for two times the durability of regular super glues. Get a clear bond with no expanding foam, no dripping glue, and no mess. Water resistant adhesive can be used on interior and exterior projects.
PRICE
$31.20 Sold in packages of 6 / $5.20 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.85 oz |
Product Details
| Manufacturers Part Number | 7079800155 |
| Type | Adhesive |
| Package Quantity | 6 |
| Color | Clear |
| Brand | DAP Products |