Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131749

MPN #: 7100148763

3M™ Scotch Weld™ DP100 Epoxy Adhesive, 48.5 ml Capacity, Clear - Pkg Qty 12

Product Description
3M™ Scotch-Weld™ Epoxy Adhesive DP100 is a two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Has low viscosity for easy dispensing and levelling.

Features:
  • High Shear Strength Ensures Permanent Bonds: 3M™ Scotch-Weld™ Epoxy Adhesive DP100 is a high-flow, versatile structural adhesive for general purpose bonding. Its low viscosity, clear formulation works on a variety of substrates including metals, ceramics, concrete and wood. With a high shear strength it delivers strong, rigid performance, making it ideal for multiple applications in the electrical, general industrial, construction and consumer goods industries
  • Bonds A Variety Of Substrates: Bonds metal, glass, stone and various plastics
  • Multiple Applications and Markets: Can be used in joining, gluing and structural bonding in transportation, general industrial and signage segments, as well as a variety of other applications
  • Two-Part, Rigid Epoxy: This adhesive formula cures rigid for high static load holding and high shear strength to ensure lasting bonds
  • Quick set Time: Features a 5 minute working time, reaching handling strength in 20 minutes at room temperature
  • Transparent Bond Lines: A low viscosity, clear formulation works on a variety of substrates
  • Certifications: DP100 is UL 94 HB Certified
Recommended Applications:
  • General industrial maintenance and repair projects
  • Attachment of various substrates that require permanency
  • Applications that require machining afterwards
  • Applications requiring transparent bond lines


PRICE
$443.40  Sold in packages of 12 / $36.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5 ml

Product Details

Manufacturers Part Number7100148763
TypeAdhesive
Package Quantity12
ColorClear
Brand3M