Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211255

MPN #: 7100185142

3M™ ScotchBlue™ 2090-72NC Original Painter's Tape, 2-13/16"W x 60 Yards, Blue - Pkg Qty 12

Product Description
ScotchBlue™ Original Painter's Tape is the tape that DIY painter's and pros have loved for more than 30 years. Whether you're protecting your wood trim, painted walls, tile floor, or glass windows, this versatile multi-surface tape can stay on surfaces for up to 14 days and then removes easily without leaving any sticky residue behind. Help protect your surfaces while bringing your creative vision to life with the help of ScotchBlue™ Original Painter's Tape. ScotchBlue™ Original Painter's Tape is a multi-surface tape that can stay on surfaces for up to 14 days and then removes easily without leaving any sticky residue behind.

Features:
  • Use-On Surfaces: Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile, and glass
  • Days Clean Removal: 14-day interior and exterior clean removal leaves behind no damage or sticky residue
  • Adhesive Level: Medium
  • Performance: UV and sunlight resistant
  • Size: 2.83 in. x 60 yd
  • Pack Out: 1 Roll/Pack
  • Sustainability: Made from 45% renewable resources; Solvent-free Adhesive; Tape made in a zero-landfill site certified for energy management (ISO 50001 certified), Core made with 70% post-consumer waste
  • Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting
  • Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle


PRICE
$189.00  Sold in packages of 12 / $15.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2-13/16
Tensile Strength27

Product Details

TypeGeneral Purpose
Package Quantity12
ColorBlue
Series2090-72NC
Manufacturers Part Number7100185142
Tape DutyGeneral Purpose Grade
Brand3M