Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211844

MPN #: 7000057502

3M™ Scotchrap™ 50 Corrosion Protection Tape, Unprinted, 2"W x 100'L, Black - Pkg Qty 10

Product Description
3M™ Scotchrap™ Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. This Corrosion Protection Tape ensures excellent tacking and high conformability with a pressure sensitive rubber adhesive. It works on straight pipes, conduits and on the field joints present on mill coated pipes. RoHS 2011/65/EU.

Features:
  • Extreme Temperature Adhesive: Withstands a wide range of temperatures -55 °F to 176 °F (-48 °C to 80 °C)
  • High Tack Adhesive: Offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground
  • UV Exposure: Highly resistant to UV rays, soil acids, alkalis, salts, chemicals and varying weather conditions
  • Industrial Applications: Ideal for maintaining and repairing electrical systems in the construction, irrigation, mining, utility, and energy industries
  • Flexible Pvc Backing: Offers mechanical strength and electrical insulation properties


PRICE
$529.50  Sold in packages of 10 / $52.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width2 in

Product Details

TypeCorrosion Protection Tape
Package Quantity10
DescriptionCorrosion Protection Tape
ColorBlack
Manufacturers Part Number7000057502
Mil Thickness10 mil
Brand3M