3M™ VentureTape UL181B-FX FlexDuct Tape, 3IN x 120 Yards, Black, 1599B-G572 - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Venture Tape 1599B is UV resistant polypropylene (PP) tape coated with a Venture's CW ¥ cold weather adhesive. Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age. Available in Silver, Black, and Clear, Venture Tape 1599B provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions. 3" wide. Black.
PRICE
$655.20 Sold in packages of 16 / $40.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 ft |
| Width | 3 in |
| Thickness | 3 mil |
Product Details
| Material | Polypropylene Flex Duct |
| Package Quantity | 16 |
| Color | Black |
| Manufacturers Part Number | 1599B-2B |
| Grade | General Purpose |
| Brand | 3M |