3M™ Venture Tape 1507 is 3 mil (76) UV resistant bi axially oriented polypropylene (BOPP) tape coated with Venture's CW cold weather solvent acrylic adhesive. Venture 1507 replaces black cloth duct tape, lasts longer and will not delaminate with age. Available in Black and Silver, Venture Tape 1507 provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions.
3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black
|
Questions & Answers (0)
Product Description
PRICE
$16.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 2 in |
| Thickness | 3 mil |
Product Details
| Material | UV Resistant Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1507P |
| Brand | 3M |