Global Industrial
Model # :WB641062
Commercial Rock Salt Crystals 50 Lb. Bag
|
Questions & Answers (0)
Product Description
Rock salt, also known as Sodium Chloride, is the most simple and economical ice melt solution. Prevents ice from accumulating, and leaves a clean surface. 50 lb. bag.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Safe For | Concrete |
| Type | Rock Salt |
| Chemical Blend | Sodium Chloride |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Form | Crystals |
| Container Type | Bag |
| Min Application Temperature | 20 °F |
| Brand | Global Industrial |