Features:
- Net Weight: 10 lb
- Active Ingredients: Sodium Chloride, Percentage 85.0-99.9%, CAS. No 7647-14-5; Magnesium Chloride, Percentage 0.01-5.0%, CAS. No 7786-30-3; Calcium Magnesium Acetate (CMA), 0.01-5.0%, CAS. No 76123-46-1
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Type | Ice Melt |
| Chemical Blend | Calcium Magnesium Acetate (CMA), Sodium Chloride |
| Safe For Pets | Yes |
| Safe For | Concrete, Pets, Vegetation |
| Safe On Environment | Yes |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | MELT10EB-J |
| Form | Pellets |
| Container Type | Jug |
| Min Application Temperature | -10 °F |
| Brand | Snow Joe |