x

Take 15% off your entire order!

Offer applied at checkout

Carlisle Scrape-Away Replacement Brackets & Blades, 3 Pack - 363525

Carlisle Scrape-Away Replacement Brackets & Blades, 3 Pack - 363525

Item #: WBB2193973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $355.95

Save $17.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Scrape-Away® Replacement Brackets, Springs & Cutter Blades, 3 Pack - 363525

Scrape-Away® and Grind-Away tools are a quick and powerful solution for your concrete floor preparation needs. The scrape-away® and grind-away tools are only designed for use with 175 rpm rotary machines with 1HP or greater. The heavy-duty circular aluminum casting has a 5"center hole and an "N" series clutch plate is required. These tools cannot be used with riser blocks. Finding the exact sweeper, scrubber, and rotary brush is quick and easy. Simply refer to our Rotary Wizard™, and you will be guided to the exact item that matches your specific need.

Features and Benefits
  • The productive, economical, and environmentally safe method for scraping and preparing concrete floors and stripping of film coatings, packed soils, ice, etc
  • Equipped with 6 replaceable carbon steel cutter blades; each blade has 8 cutting edges; three replacement blades per set
  • Available in 13", 15", and 17" sizes
  • Scrape-Away® can be fit with Grind‑Away® grit blocks
  • Order 2" smaller than machine size.


Weights & Dimensions

  • Depth 2 in
  • Width 1 in
  • Height 1 in

Product Details

  • For Use With Scrape Away
  • Package Quantity 3
  • Brand Carlisle
  • Description Brackets, Springs & Cutter Blade
  • Material Carbon Steel
  • Manufacturers Part Number 363525
  • Color Family Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle Scrape-Away Replacement Brackets & Blades, 3 Pack - 363525

Carlisle Scrape-Away Replacement Brackets & Blades, 3 Pack - 363525

Item #: WBB2193973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant