Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Clarke

Model # :WBB2182626

MPN #: 107416428

Clarke® Replacement Detachable 33' Power Cord For MA10

Product Description
Lower your total cost of ownership if you ever need to replace the detachable power cord.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length396 in
Width7.1 in
Depth2 in
Height1 in
Weight2 lbs
Cord Length33

Product Details

TypeDetachable 33 Foot Power Cord
ColorYellow
For Use WithClarke
Package Quantity1
DescriptionClarke® Replacement Detachable 33' Power Cord For MA10
Manufacturers Part Number107416428
BrandClarke