- Minuteman 200 Floor Scrubber (Battery)
- Minuteman 200TD Floor Scrubber (Traction Drive)
- Minuteman 200X Floor Scrubber (Brush Drive)
- Minuteman 200X Floor Scrubber (Traction Drive)
- Minuteman 240TD Floor Scrubber Battery (Traction Drive)
- Minuteman 240X Floor Scrubber
- Nilfisk/Advance Advolution 20B, 20BT
- Nilfisk/Advance BU800 20B, BU800 20BT
- Nilfisk/Advance BU800 24B, BU800 24BT
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance ConvertaMax 20, 26
- Minuteman E17, E20, H20
- Minuteman E17-E20
- Minuteman E20 Sport Disc Traction Drive
- Minuteman E26, H26 ECO Traction Drive Disc
- Clarke Encore S17, L17 Rotary-Cylindrical
- Clarke Focus S17, L17, L17 Cylindrical, S20, L20 Rotary
- Clarke Fusion 20, 20T
- Minuteman Lumina 20
- Minuteman Lumina 20 TD
- Minuteman Phoenix 20 Cylindrical (Traction Drive)
- Clarke Scrubtec 743 S, 743 L, 751 S, 751 L, 743 S C, 743 L C
- Clarke Ultra Speed 20, 20T
- Nilfisk/Advance Whirlamatic UHSB20
- Whirlamatic UHSBD20
Replacement Swivel Caster Assembly For Minuteman 172167
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-1/4 in |
Product Details
| Style | Wheel |
| Manufacturers Part Number | GWHC00006 |
| Part Type | Swivel Caster Assembly |
| Brand | Gofer Parts |