Global Industrial
Model # :WB786126
Global Industrial™ Scratch Resistant Strip Door Curtain 8'W x 10'H
|
Questions & Answers (0)
Product Description
Fastest Installation of any Strip Door on the Market!
Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Ribbed on both sides to help reduce scratches and abrasions to the strips. Strips retain clarity for lasting visibility and increased service life. Overlapping strips interlock to help provide a tighter, more energy efficient seal. Ideal for heavy traffic applications. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Ribbed on both sides to help reduce scratches and abrasions to the strips. Strips retain clarity for lasting visibility and increased service life. Overlapping strips interlock to help provide a tighter, more energy efficient seal. Ideal for heavy traffic applications. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
PRICE
$649.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 120 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Safety Strips Included |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 786126 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |