AmerCareRoyal® Baby Wipes Tub, White, 80/Tub, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Extra soft wipes are premoistened with a gentle cleansing solution and aloe vera. Clinically tested for mildness. Pop-up resealable pouch allows convenient dispensing. Good for skin since they are hypoallergenic and alcohol-free.
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Sheet Length | 6 in |
| Size | 960 Wipes |
| Sheet Width | 8 in |
Product Details
| Color | White |
| For Use With | General Purpose |
| Scent | Unscented |
| Material | Cloth |
| Packing Type | Tub |
| Description | Baby Wipes Tub |
| Package Quantity | 12 |
| Chemical Compound | Alcohol-Free |
| Manufacturers Part Number | RPP RPBWU-80 |
| Brand | AmerCareRoyal |