Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quartet

Model # :WBB1969272

MPN #: 670S

Quartet® Wall or Ceiling Projection Screen, 70" x 70", White Matte

Product Description
Enhance your meeting space with this high-quality, mounted projection screen. The frame can easily be attached to the wall or ceiling, and retracts with ease. The highly visible screen enhances image quality, and is built to last.

Features:
  • White matte, high-resolution projection screen enhances important presentations
  • 70" W x 70" H
  • Hangs from wall with optional wall bracket (AW6Q) or ceiling and blends into any interior
  • Reliable, heavy-duty screen retraction springs
  • Flame retardant and mildew resistant for long-term value
PRICE
$419.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70 in
Depth5 in
Height70 in
Weight14.6 lbs

Product Details

Mounting LocationWall / Ceiling
Frame Color FamilyBlack
Package Quantity1
DescriptionWall or Ceiling Projection Screen
ColorWhite
Frame MaterialPlastic
Manufacturers Part Number670S
BrandQuartet