Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Logitech

Model # :WBB3115557

MPN #: 960-000971

Logitech® C930e HD Webcam, 1920 Pixels x 1080 Pixels, 2 Mpixels, Black

Product Description
The Logitech® C930e HD Webcam is our most advanced HD webcam yet-with first-ever features that have been finely-tuned to enhance desktop collaboration. It's the first 1080p HD webcam to support H.264 with Scalable Video Coding and UVC 1.5 encoding technology, which frees up PC bandwidth by putting video processing within the camera, adjusting dynamically to the available bitstream. The result is a smoother video stream in applications like Skype™ for Business and Microsoft® Lync® 2013. And you'll enjoy the widest-ever business webcam field-of-view-90°-perfect for presenting using a whiteboard or doing product demos.

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length6

Product Details

ColorBlack
Frame Rate30 fps
Accessory TypeWebcam
Resolution1920 pixels x 1080 pixels
Power SourceUSB
Operating SystemMac® OS X 10.7 and Later; Windows® 7, 8
MaterialPlastic
Megapixels2MP
Package Quantity1
Manufacturers Part Number960-000971
MicrophoneYes
ConnectivityUSB
BrandLogitech

Warranty

Warranty1 yr