- Design: Personal, on-ear
- Cushions: Washable, replaceable leatherette
- Plug: 3.5 mm stereo
- Cord: 6' Dura-Cord - chew-resistant, PVC-sleeved, braided nylon
- Speaker drivers: 40mm
- Frequency response: 20Hz-20KHz
- Impedance: 32 Ohms
- Sensitivity: 100dB
- Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals.
- Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems
- Manufacturer's 1 Year Limited Warranty
HamiltonBuhl SchoolMate Personal Stereo Headphone w/ Leatherette Cushions
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Headphone Type | Personal |
| Type | On-Ear Headphone |
| Material | Plastic, Leatherette & Foam |
| Description | Personal Stereo Headphone |
| Plug Type | 3.5mm |
| Color | Gray |
| Volume Control | Yes |
| Manufacturers Part Number | MS2L |
| Microphone | No |
| Brand | HamiltonBuhl |
Warranty
| Warranty | 1 yr |