Features:
- Jars are autoclavable at 121°C (250°F)
- Screw caps, with PE foam lining, are not autoclavable
Weights & Dimensions
| Height | 3-3/8 in |
| Diameter | 70 mm |
Product Details
| Capacity | 236.6 |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | Screw Cap Jar |
| Color | White |
| Manufacturers Part Number | H17911-0000 |
| Closure | 70mm |
| Cap Material | PP |
| Cap Color Family | White |
| Brand | Bel-Art |