- Standard 70mm, G-threaded necks, and screw caps with unique grip lugs and removable leakproof silicone rubber ring seal
- Cap and jar are steam autoclavable at 121° C (250° F); loosen cap when autoclaving
Bel-Art Wide-Mouth 4 L (1 gal) Polypropylene Mason Jars 2PK
Write a Review
|
Questions & Answers (0)
Product Description
Highly shock resistant polypropylene, heavy-walled Mason Jars are ideal for industrial waste sampling, long term storage and a variety of laboratory uses.
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-1/4 in |
Product Details
| Capacity | 1 |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | F10916-0000 |
| Brand | Bel-Art |