CycloMop Scrub Brush 500 Series - 5/Pack - SB500-5
Write a Review
|
Questions & Answers (0)
Product Description
Hurricone Scrub Brush 500 Series - 5/Pack - SB500-5
Hurricone Scrub Brush 500 Series for Mop Handle. 5/Pack.
Hurricone Scrub Brush 500 Series for Mop Handle. 5/Pack.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Scrub Brush |
| Material | Plastic |
| Package Quantity | 5 |
| Description | Scrub Brush |
| Color | Black |
| Manufacturers Part Number | SB500-5 |
| Brand | Cyclomop |
| Bristle Material | Plastic |