Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB2274552

MPN #: 40501EC02

Carlisle Sparta 20 in. Utility Scrub Brush with Polyester Bristles, White - Pkg Qty 6

Product Description
Sparta® 20 in. Utility Scrub Brush with Polyester Bristles - White

Carlisle Sparta color-coded brushes promote food safety and reduce the risk of cross-contamination. Sparta brushes are recognized for their consistent cleaning performance and quality bristles. These polyester bristles are made from FDA approved materials.

Features:
  • Crimped bristles enhance chemical retention, providing for a more efficient clean
  • Narrow diameter handle and softer bristles enable careful cleaning of jars, bottles, and glasses
  • Color-coded handle and bristles align with food safety (HACCP) promoting an integrated color-coded sanitary maintenance system
  • Mixed trim angles on bristles enable superior surface contact and cleaning
  • Staple-set, oil resistant bristles extend life and color of brush


PRICE
$197.70  Sold in packages of 6 / $32.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width5 in
Weight0.8 lbs
Bristle Length1-5/8 in

Product Details

MaterialPolyester
Package Quantity6
DescriptionUtility Scrub Brush with Polyester Bristles
ColorWhite
Manufacturers Part Number40501EC02
BrandCarlisle
Bristle MaterialPlastic