6.5" Surfacing Brushes for use with 16" Surfacing Machines, 3 Pack - 497037
Write a Review
|
Questions & Answers (0)
Product Description
The Onfloor 6.5" Surfacing Brush is designed to remove dead wood fibers, mold, mildew, old coatings and soiled surfaces from wooden decks. This Carbide Impregnated Polymer Bristles Brush prepares exterior deck for stain or sealer with remarkable results. Average Life expectancy - 3,000-5,000 sq. ft. (depending on the condition of the deck). Sold in sets of 3.
PRICE
$547.04
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 8 in |
| Weight | 5 lbs |
| Disc Diameter | 6-1/2 in |
Product Details
| Type | Carbide Impregnated Brush |
| Color | Brown |
| For Use With | OF16 Machines |
| Material | Poly & Polymer |
| Description | 6.5" Surfacing Brushes |
| Package Quantity | 3 |
| Manufacturers Part Number | 497037 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Onfloor |