Tornado® Soft Scrub Brush For BDSO 27/28 Scrubber, 14"W, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
14" Soft Brush, 0.6 Polypropylene Bristles, Fits 99786C BDSO 27/28 STAND ON Scrubber (Qty 2 Required). Comes standard on the unit.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Weight | 4 lbs |
| Size | 14 in |
Product Details
| Type | Soft Rotary Brush |
| Color | White |
| Application | Scrubbing |
| For Use With | 99786C BDSO 27/28 |
| Style | Brush/Pads : Rotary |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | 48914030 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Tornado |