Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Graham Medical

Model # :WBB3140039

MPN #: 62216

Graham Medical® Scrub Pant, Nonwoven, 2XL, Dark Green, Pack of 30

Product Description

Features:
  • Comfort and coverage meet the convenience of single-use. Patients will enjoy getting a fresh, clean product every time
  • Made of soft linen like material_x000D_
  • Offers, comfort, coverage, warmth during exams or testing
  • Fluid resistant, yet lightweight, breathable material
  • Ideal for trauma, behavioural patients and patient visitors
  • Features secured elastic, latex-free waistband for comfort, fit
  • Help prevent cross -contamination between patients


PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXX-Large
WaistElastic Waist in

Product Details

StyleScrub Pant
TypePant
MaterialNonwoven
Package Quantity30
ColorGreen
Manufacturers Part Number62216
BrandGraham Medical