- Isolation Gown has sewn neck and waist ties
- Elastic wrists
- Fluid-resistant
Graham Medical® Non Woven SMS Gown, 28" x 42", Medium, Blue, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 28 |
| Size | 42"L x 28"W |
Product Details
| Material | Nonwoven |
| Package Quantity | 50 |
| Color | Blue |
| Brand | Graham Medical |