MotorScrubber Microfiber Pad - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Microfiber pads remove smudges, dust, oil and grease from virtually all surfaces without chemicals. Cleans and polishes when wet or dry.
PRICE
$61.50 Sold in packages of 6 / $10.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 7-3/4 in |
Product Details
| Type | Microfiber Pad |
| Material | Microfiber |
| Package Quantity | 6 |
| Pad Shape | Round |
| Color | Blue |
| Application | Polishing |
| Manufacturers Part Number | MS1053 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 320 rpm |
| Brand | MotorScrubber |