Square Scrub Doodle Scrub 5-1/4" x 10-1/4" SQP Pad, Brown, Pack of 60
Write a Review
|
Questions & Answers (0)
Product Description
SQP is a thin pad designed to remove floor finish without chemicals. Remove several layers of acrylic finish to prep for recoating. USE dry or wet on VCT and tile.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/4 in |
Product Details
| Type | SQP Pad |
| Package Quantity | 60 |
| Pad Shape | Rectangular |
| Color | Brown |
| Manufacturers Part Number | SS P0511SQP |
| Floor Type | VCT, Tile |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |