SCRUBS® Insect Shield Insect Repellent Wipes, 8 x 10, White, 100/Carton - ITW91401
Write a Review
|
Questions & Answers (0)
Product Description
Convenient product provides the power of 30% DEET in a handy wipe. Insect repellant keeps disease-carrying insects at a distance; effective against mosquitoes, ticks, chiggers, flies, fleas and no-see-ums. Easy to apply, with no greasy feel. Water and sweat resistant wipes allow you to get on with your day. Individual wrapping protects wipe from contamination and evaporation, effectively maintaining consistency.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 10 in |
| Height | 7-1/4 in |
| Weight | 3.54LBS lbs |
Product Details
| Style | Wipes |
| Scent | Floral |
| Size Type | 100 Individually Wrapped Towelettes/Box |
| Active Ingredients | 30% DEET |
| Package Quantity | 100 |
| Description | Insect Repellent Wipes |
| Manufacturers Part Number | 91401 |
| Insect Type | Mosquitoes, Ticks, Chiggers, Flies, Fleas |
| Brand | Scrubs |