Crocodile Cloth® Paint Heavy Duty Wipes, 15" x 10", White, 10 Wipes/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Power SCRUB is our roughest, toughest cleaning cloth yet, for your stickiest, gunkiest, greasiest messes. One side is smooth to polish and absorb, and the other side has teeth to scour and scrub. The scrubbing side is textured to scour through dried-on, baked-on or caked-on grease and grime on hands, tools and surfaces. Follow up with the smooth side to wipe the gunk away. These cloths also have an extra-tough cleaning formulation to power through greasy messes. Non-scratch for most surfaces.
PRICE
$6.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Size | 15" x 10" in |
Product Details
| Type | Wet Wipes |
| Size Type | 10 Wipes/Pack |
| Material | Non-Woven |
| Package Quantity | 1 |
| Description | Heavy-Duty Wipes |
| Color | White |
| Application | Heavy Duty |
| Manufacturers Part Number | 6920-010 |
| Brand | Crocodile Cloth |