Mundial W5685 - Turner 6" x 3", Square End, White Handle
Write a Review
|
Questions & Answers (0)
Product Description
All purpose turner with a square end which allows its use in corners of a griddle.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 0.5 lbs |
| Handle Length | 5 in |
| Blade Length | 6 in |
| Blade Width | 3 in |
Product Details
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Type | Stamped |
| Color | White |
| Material | Stainless Steel |
| Description | Square End Turner |
| Package Quantity | 1 |
| Manufacturers Part Number | W5685 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |